missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ All-Plastic Quick Disconnect Barbed
These couplings add ease of use and security to your most critical fluid handling applications
1150.00 DKK - 1485.00 DKK
Specifications
Product Type | Hose Barb Coupling Body with Lock |
---|---|
Description | Quick-Disconnect x Barb Connection |
Autoclavable | Autoclavable |
Material | Polysulfone |
Min. Operating Temperature (English) | -40°F |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15487153
|
Cole-Parmer™
31311-23 |
1/2 in. |
1150.00 DKK
Pack of 5 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
11780019
|
Cole-Parmer™
31311-28 |
3/8 in. |
1485.00 DKK
Pack of 5 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
Description
- All-plastic quick-disconnect couplings require a standard fitting body and standard insert or large fitting body and large insert (order separately).
- Simply press the thumb latch to disconnect fitting halves.
- Available in polycarbonate (PC), acetal and polysulfone (PSF).
Specifications
Hose Barb Coupling Body with Lock | |
Autoclavable | |
-40°F | |
Autoclave, Ethylene Oxide or Gamma | |
125 psi | |
250°F |
Quick-Disconnect x Barb Connection | |
Polysulfone | |
-40°C | |
White | |
25 mm Hg | |
121°C |