missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 14.0mm
- 384/rack
Specifications
Specifications
| Produkttype | Rundt rør |
| Autoklaverbar | Autoclavable |
| Kapacitet (metrisk) | 120 μL |
| Materiale | Polypropylene |
| Til brug med (applikation) | Enhanced sample storage, identification and retrieval |
| Inkluderer | rack |
| Længde (metrisk) | 14 mm |
| Emballage | rack |
| Form | Round |
| Well Shape | Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?