missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bar Coded Storage Tubes:2D Bar Coded
For enhanced sample storage, identification and retrieval
Brand: Corning™ 8513
This item is not returnable.
View return policy
Description
Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.
- Maximum Identification — Synchronized 2D and linear bar code
- Maximum Information — 14 x 14 dot 2D bar code
- Bar Code Stability — Laser-etched, not an attached label
- Compound Compatibility — Polypropylene construction throughout creates inert vessel
- Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
- Length: 14.0mm
- 384/rack

Specifications
Barcoded Latch Rack | |
Round/Square Tubes | |
14 mm | |
2D BarCoded |
Polypropylene | |
Rack | |
Rack | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Bar Coded Storage Tubes:2D Bar Coded > Racks; empty w/lids; For round or square 384 2D-coded tubes; 1 rack/pk., 20 pk./cs.
Spot an opportunity for improvement?Share a Content Correction