Learn More
Cone and Plate Viscosity Standard, 391.0 mPa.s (25.00°C), Paragon Scientific™
Paragon ISO 17025 / ISO 17034 certified cone and plate viscosity standards are specifically formulated for the paint and coatings industry, and represent the most comprehensive range of standards available for this application.
Brand: Paragon Scientific 2162/9
Additional Details : Weight : 0.90000kg
Description
- Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
- Kinematic viscosity certified in strict accordance with ASTM D2162 at 20°C, 23°C & 25°C
- Kinematic viscosity certified in accordance with ASTM D341 at intermediate temperatures
- Density, dynamic viscosity and kinematic viscosity quoted at all temperatures
- Ensures full compliance to ASTM & IP test method protocol
- Full Traceability to National Standards
- 2 year shelf life
- Tamper evident security packaging
- Manufactured in the United kingdom
Specifications
Glass Amber Bottle | |
Yes | |
Liquid |
Nominal values quoted. Certified Values will vary from batch to batch.