missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Color Polyester Laboratory Labels with Vial Top for M6/M7 Printers
Forget the fumbling around to find the right lab sample. Add color to reduce errors and increase efficiency with Color Polyester Labels, and differentiate your lab samples in a snap.
Brand: Brady™ 173530
Additional Details : Weight : 0.07900kg
Description
- Color printed below the label surface withstands the harshest lab environments, including liquid nitrogen, hot water baths and more
- Get print that's resistant to common lab chemicals like ethanol and xylene when you print with the R6400 ribbon series
- Made of B-494 color polyester
Spécification
Not Autoclavable | |
Permanent Acrylic | |
Pink, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Cold Temperature Labeling, Laboratory Labeling | |
No | |
Rectangle with Circle | |
-196°C to +70°C | |
0.0762 mm | |
0.375 in. | |
25.4 mm | |
25.4 mm | |
9.53 mm | |
0.375 in. |
ASTM D 1000 | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
500 Labels | |
-320.8°F to +158°F | |
0.003 in. | |
0.375 x 1 in. | |
1 in. | |
1 in. | |
0.25 in. | |
6.35 mm | |
9.53 mm |