missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-coded Octahedral PTFE Stir Bar
Brand: Fisherbrand™
Additional Details : Weight : 0.01100kg
Specifications
8 mm | |
5/16 in. | |
Red | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Octahedral |
2 in. | |
PTFE encapsulated Alnico V magnet core | |
10/Pk. | |
Yes | |
51 mm |