missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Coat 8838-Blue 65%PE-35%CO
Blue coat with twill weave
Brand: Uvex™ 8872110
267.77 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Coat
- Material: 65% polyester, 35% cotton,
- 245 gsm - twill weave
- Lapel collar
- Concealed snap button placket
- 1 outer breast pocket on left
- 2 side pockets
- Short side slits, straight cuffs, back length approx. 96 cm
- Oeko-Tex Standard 100
- Size: 40/42 - 64/66, 90/94 - 106/110
- Care: washable at 60°C, do not use chlorine, iron: II dots, dry clean: P, dryer: I dot

Specifications
52/54 | |
Cotton, Polyester | |
Press Studs | |
General Purpose Jacket |
Men's | |
Blue | |
Reusable | |
245 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Coat 8838-Blue 65%PE-35%CO > Size: 52/54
Spot an opportunity for improvement?Share a Content Correction