Learn More
Clifton™ Heated Timed Ultrasonic Bath with Drain Outlet
Get perfect and even distribution of ultrasonic activity. Designed for demanding applications and suitable for continuous operation, industrial strength Clifton™ Heated Timed Ultrasonic Baths with Drain Outlets features an ultrasonic boost function for 25% more power. The auto-degassing function is useful for liquid changes in the tank, de-carbonating and degassing HPLC solutions.
Brand: Clifton™ SW45H
Additional Details : Weight : 22.50000kg
Description
- High performance industrial strength ultrasonics with sweep function for perfect and even distribution of ultrasonic activity
- Stainless steel construction
- Auto-degassing function useful for liquid changes in the tank, decarbonating and degassing HPLC solutions
- Ultrasonic boost function for 25% more sonic power
- Easy drain facility on 6L and above baths
- Heaters can safely run dry
- Temperature controlled ultrasonics - activity will start once set temperature is reached
- Indication of time remaining
Specifications
Stainless Steel | |
Analogue | |
230V | |
370mm | |
467 H x 615 W x 370 Dmm | |
230V, 38kHz, 400w | |
300mm | |
230V, 38kHz, 400w | |
400w | |
615mm | |
3Years |
1 to 30min. | |
38kHz | |
45L | |
300mm | |
300 x 500 x 300mm | |
Designed for demanding applications and suitable for continuous operation | |
SW45H | |
30 to 80°C | |
615mm | |
500mm |