Learn More
Nickel Electro™ Clifton™ Nickel 200 Micro Laboratory Spoons
Nickel 200 construction maintains product purity in the handling of foods, synthetic fibers, and caustic alkalis. Nickel Electro™ Clifton™ Nickel 200 Micro Laboratory Spoons contain high thermal and electrical conductivities.
Brand: Nickel Electro™ 8064
Additional Details : Weight : 0.80000kg
Description
- Laboratory Chattaway Spatula
- Nickel 200 construction - contains minimum 99.6% nickel
- Bright finish
- Length: 100mm
- Spoon measurement: 8mm wide x 6mm long x 1.5mm deep.
- Spoon capacity (liquid:) 0.2mL
- Center barrel: diameter 1.60mm
Specifications
10 Pk. | |
0.2 mL | |
Micro Spoon Spatula | |
8 mm | |
100 x 8 mm | |
Nickel | |
100 mm |
Autoclavable | |
Bright | |
Bright | |
Nickel | |
315°C | |
Nickel |