missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neville and More™ Clear PET Narrow Neck Bottles with EPE Liner Cap
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Clear and amber shatterproof bottles of high clarity.
- Two bottle shapes: Premier and Alpha.
- Available with either tamper evident closer or screw on cap.
Specifications
Closure Liner | EPE |
Closure Material | PET |
Closure Size | 28 ROPP |
Diameter (Metric) | 88 mm |
Height (Metric) | 218 mm |
Capacity (Metric) | 1000 mL |
Color | Clear |
Material | PET |
Closure Included | Yes |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'