missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Bottles with Black Phenolic PolyCone Cap
Shop All Fisherbrand Products
Click to view available options
Kapacitet (metrisk):
15 mL
30 mL
60 mL
120 mL
Lukkestørrelse:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
Mængde:
24/Cs.
48/Cs.
Unit Size:
Pakke med 24
Pakke med 48
Description
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
- Clear glass provides maximum content visibility and minimal chemical interference with bottle's contents
- French Square bottle design allows bottle to hold maximum volume of contents while taking up minimum shelf and storage space
Specifications
Specifications
| Kapacitet (metrisk) | 120 mL |
| Kapacitet (engelsk) | 4 oz. |
| Farve | Clear |
| Materiale | Glass |
| Længde (metrisk) | 70mm |
| Mængde | 24/Cs. |
| Lukningsfarve | Black |
| Liner materiale | PolyCone |
| Halsfinish | 33-400 |
| Lukning inkluderet | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction