missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One μClear™ 384-well, Cell Culture-Treated, Flat-Bottom Microplate
Click to view available options
Packaging:
20/Pk., 120/Cs.
8/Pk.
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic, non-cytotoxic
- Compatible with automated systems
- Stackable
- Alphanumeric well coding μClear™ bottom
- Well profile: F-bottom (flat bottom)
- Growth area per well: 10 mm²
- Working volume per well: 15 μl - 110 μl
- Available with lid that enables gas exchange with the lowest possible evaporation
- Sterile
Specifications
Barcode | Alphanumeric |
Format | Standard |
Lid | With Lid |
Array | 16 x 24 |
Packaging | 8/Pk. |
Color | Black, Clear Bottom |
Material | Polystyrene |
No. of Wells | 384 |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'