missing translation for 'onlineSavingsMsg'
Learn More

Binder™ Classic.Line Model FP 400 Drying and Heating Chambers with Forced Convection and Program Functions

Provides reliably short drying times and fast heating even for chambers under full loads.

Brand:  Binder™ 9010-0266

Additional Details : Weight : 175.00000kg

 View more versions of this product

Product Code. 15642106

  • 46409.05 DKK / Each


Currently not in stock
Add to basket

Description

Description

  • Uniform drying conditions due to APT.line™ technology
  • Identical test conditions throughout chamber interior independent of sample size and quantity
  • Superior thermal insulation
  • Advanced programming options
  • Temperature Range: Room temperature plus 5° to 300°C
  • Adjustable fan speed
  • Adjustable exhaust air flap
  • Controller with time-segment and real-time programming
  • Two chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422
Specifications

Specifications

APT.line™ technology
208V, 3 Phase
3.4kW
3 x 16A
35kg
76.5 x 123.5 x 102.5cm
208V, 3 Phase, 60Hz, 3.4kW, 3 x 16A
FP 400, Standard
1200wh/h
400L
60Hz
145kg
Controller with time-segment and real-time programming
Room temperature plus 5° to 300°C
51 x 100 x 80cm
Forced
2 (std.), 10 (max.)