missing translation for 'onlineSavingsMsg'
Learn More

Binder™ Classic.Line Model ED 720 Drying and Heating Chambers with Natural Convection

Dries and sterilizes at temperatures as high as 300°C. Binder™ Classic.Line Model ED 720 Drying and Heating Chambers uses natural convection to ensure fast and uniform drying.

Brand:  Binder™ 9010-0169

Additional Details : Weight : 215.00000kg

 View more versions of this product

Product Code. 15642086

  • 45717.82 DKK / Each


Currently not in stock
Add to basket

Description

Description

  • Uniform drying conditions due to APT.line™ technology
  • Identical test conditions throughout chamber interior independent of sample size and quantity
  • Superior thermal insulation
  • Temperature Range: Room temperature plus 5° to 300°C
  • Natural convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Two chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications

Specifications

APT.line™ preheating chamber technology
208V, 3 Phase
5kW
3 x 16A
Yes
2
86.5 x 123.5 x 153cm
208V, 3 Phase, 60Hz, 5kW, 3 x 16A
ED 720 with RS 422
750wh/h
720L
60Hz
174kg
Controller with Timer
45kg
Room temperature plus 5° to 300°C
62 x 100 x 120cm
Natural
2 (std.), 16 (max.)
Videos