Learn More
VITLAB™ Class B SAN Tall Form Measuring Cylinders
Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B SAN Tall Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points. Hexagonal base with bottom studs provides high stability.
Brand: VITLAB™ 65191
Additional Details : Weight : 2.01000kg
Description
- Crystal clear graduated cylinder
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications
Round | |
Graduated Measuring Cylinder | |
Hexagonal | |
350 mm | |
61 mm | |
Raised Scale and Ring Marks at the Primary Scale Points | |
±5mL |
±5 mL | |
DIN 12681, ISO 6706 | |
B | |
SAN | |
500 mL | |
5 mL | |
60°C |