missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B SAN Tall Form Measuring Cylinders

Brand:  VITLAB™ 65091

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10004510

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +45 70 27 99 20 for assistance
View alternative products »


Description

Description

  • Crystal clear graduated cylinder
  • Calibrated (In)
  • Class B tolerances according to DIN 12681 / ISO 6706.
  • Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications

Specifications

315mm
Class B tolerances according to DIN 12681/ISO 6706
B
Raised Scale and Ring Marks at the Primary Scale Points
±2mL
SAN (Styrene-acrylonitrile)
47mm
250mL
±2mL
Videos