missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Burettes with Straight Valve Stopcock, Black Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Burettes with Black Graduation are manufactured from durable DURAN™ glass tubing.
1050.00 DKK
Specifications
Color | Clear |
---|---|
Material | Glass |
Includes | Schellbach Stripes |
Scale | Black |
Stopcock | Straight |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13137969
|
Hirschmann™
3100260 |
10 mL |
1050.00 DKK
Pack of 2 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
13157969
|
Hirschmann™
3100275 |
50 mL |
1050.00 DKK
Pack of 2 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Clear glass
- Short line
- With black graduation
- Acc. to DIN EN ISO 385
- Straight valve stopcock with PTFE spindle
Specifications
Clear | |
Schellbach Stripes | |
Straight | |
Buret | |
DIN EN ISO 385 |
Glass | |
Black | |
Glass | |
Class B |