missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Heinz Herenz Circular Cover Glasses
Klik for at se tilgængelige muligheder
Bredde (metrisk):
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
18 mm
20 mm
22 mm
24 mm
25 mm
30 mm
32 mm
Beskrivelse
- Round cover glasses
Specifications
Specifications
| Produkttype | Coverslip |
| Form | Circle |
| Materiale | Borosilicate Glass |
| Bredde (metrisk) | 20 mm |
| Tykkelse (metrisk) | 1 mm |
| Sterilitet | Non-sterile |
| Engangs | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction