Learn More
Macherey-Nagel™ Chromafil™ Xtra GF Glass Fiber Syringe Filters
Labeled for method validation/certification. Macherey-Nagel™ Chromafil™ Xtra GF Glass Fiber Syringe Filters are inert membranes with a nominal pore size for high-flow pre-/coarse filtration of solutions with a high particulate load or high viscosity that would clog fine-pore membranes.
Brand: Macherey-Nagel™ 729228.400
Additional Details : Weight : 1.00000kg
Description
Chromafil™ Xtra GF syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. This inert pre-filter removes unwanted particles from liquid samples that would quickly clog a fine-pore membrane. A fine membrane filter is then used to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Xtra low-bleed, color-free polypropylene (PP) housing with clear label
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Colorless, Black Print | |
Imprinted with membrane type, diameter and pore size | |
Glass Fiber | |
1.0 μm | |
4.91 cm2 | |
Polypropylene | |
400Pack | |
BIGbox | |
400Pack | |
5 to 100 mL | |
25 mm |
HPLC certified | |
80 μL | |
Single-use | |
Inert | |
Non-sterile | |
Prefilter to avoid plugging small-pore membranes, High flow rate filtration of course particles/contaminated samples | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |