missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Purolite™ Chromalite™ GN Gel Monodispersed Polystyrene Crosslinked with Divinylbenzene, 10 g
Klik for at se tilgængelige muligheder
Produktlinje:
10GN8
15GN6
20GN4
20GN6
25GN6
30GN3
30GN6
32GN6
3GN6
4GN8
50GN8
5GN6
5GN8
6GN6
6GN8
7GN8
8GN6
8GN8
Pakningsstørrelse:
10g
Beskrivelse
Chromalite GN products are available in particle sizes of 3 to 50 micron, with varying percentages of DVB cross-linking.
- Monodisperse beads, ideal for calibration and analytical HPLC
- Gel type resins, porogen-free
- Highly robust
- High chemical stability
- Suitable for further functionalization for HPLC applications
- Compliant with FDA regulation 21CFR177.2710
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
Tekniske data
Tekniske data
| Form | White Spherical Beads |
| Produktlinje | 20GN4 |
| Opbevaringskrav | 2°C to 20°C |
| Produkttype | Gel Polystyrene Crosslinked with 4% Divinylbenzene |
| Partikelstørrelse | 20 μm |
| pH-område | 1 to 14 pH |
| Emballagemængde | 10 g |
| Indhold og opbevaring | Use within 5 years on manufacture |
| Format | Dry |
| Fugtighed | 0 to 5% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction