Learn More
Macherey-Nagel™ Chromafil™ Xtra CA Cellulose Acetate Syringe Filters
Labeled for method validation. Macherey-Nagel™ Chromafil™ Xtra CA Cellulose Acetate Syringe Filters are hydrophilic membranes with high stability in aqueous solutions and low protein binding capacity. Use with water-soluble oligomers/polymers, e.g. biological macromolecules.
965.00 DKK - 3840.00 DKK
Specifications
Autoclavable | Autoclavable at 121°C (30 min.) |
---|---|
Certifications/Compliance | HPLC certified |
Color | Colorless, Black Print |
Dead Volume | 80 μL |
Description | Imprinted with membrane type, diameter and pore size |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
12476446
|
Macherey-Nagel™
729226 |
0.20 μm | 100Pack |
965.00 DKK
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
12496446
|
Macherey-Nagel™
729227 |
0.45 μm | 100Pack |
965.00 DKK
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
12486446
|
Macherey-Nagel™
729226.400 |
0.20 μm | 400Pack |
3840.00 DKK
Pack of 400 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
12406456
|
Macherey-Nagel™
729227.400 |
0.45 μm | 400Pack |
3840.00 DKK
Pack of 400 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
Description
Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Xtra low-bleed, color-free polypropylene (PP) housing with clear label
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Colorless, Black Print | |
Imprinted with membrane type, diameter and pore size | |
Cellulose Acetate | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
>12 bar | |
5 to 100 mL |
HPLC certified | |
80 μL | |
Single-use | |
Non-sterile | |
Low binding capacity for proteins (21μg/25mm filter) | |
Hydrophilic | |
Luer | |
Syringe Filter | |
25 mm |