missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Erlab™ Captair™ Flex™ XLS 392 Series Fume Hood
Klik for at se tilgængelige muligheder
Flowhastighed:
270 cfm
Pakningsstørrelse:
Hver
Beskrivelse
Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.
- Modular filtration column customised for your applications
- Non-ducted fume cupboard
- Very high protection level
- Mobile
- Cost effective
- Flexible
- Environmentally friendly
- Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Tekniske data
Tekniske data
| Produkttype | Fume Hood |
| Belysningstype | Compact Tubular Fluorescent |
| Materiale | Steel, Polyester |
| Strømstyrke | 3.6 A |
| Certificeringer/compliance | AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 |
| Konfigurationsmuligheder | Class 2, 1P1C + BE+ for acid and organic vapors |
| Dybde (engelsk) | 31.5 in. |
| Dybde (metrisk) | 800.1 mm |
| Flowhastighed | 270 cfm |
| Til brug med (applikation) | Liquid chemicals and powders handlings |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Spot an opportunity for improvement?Share a Content Correction