missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Erlab™ Captair™ Flex™ XLS 392 Series Fume Hood
Klik for at se tilgængelige muligheder
Flowhastighed:
270 cfm
Pakningsstørrelse:
Hver
Beskrivelse
Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.
- Modular filtration column customised for your applications
- Non-ducted fume cupboard
- Very high protection level
- Mobile
- Cost effective
- Flexible
- Environmentally friendly
- Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Tekniske data
Tekniske data
| Produkttype | Fume Hood |
| Belysningstype | Compact Tubular Fluorescent |
| Materiale | Steel, Polyester |
| Strømstyrke | 3.6 A |
| Certificeringer/compliance | AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 |
| Konfigurationsmuligheder | Class 2, 1P1C + AS for organic vapors |
| Dybde (engelsk) | 31.5 in. |
| Dybde (metrisk) | 800.1 mm |
| Flowhastighed | 270 cfm |
| Til brug med (applikation) | Liquid chemicals and powders handlings |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion