missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Non-Coring Septum Penetration Needles
Click to view available options
Needle Gauge:
18 G
20 G
Length (English) Needle:
1 in.
6 in.
8 in.
12 in.
Unit Size:
Pack of 12
Description
Needles allow for easier penetration and minimize coring and tracking
- Micro-mate 316 stainless-steel hub
- 316 stainless-steel tubing
Specifications
Specifications
Material | Stainless Steel (Hub) |
Needle Gauge | 20 G |
For Use With (Application) | For easier penetration and minimize coring and tracking |
Length (English) Needle | 12 in. |
Product Type | Penetration Needle |
Quantity | 12 Needles |
Length (Metric) Needle | 305 mm |
Needle Point Style | Deflected End |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cadence Science™ Non-Coring Septum Penetration Needles >
Spot an opportunity for improvement?Share a Content Correction