Learn More
Saint Gobain Life Sciences C-Flex (ACDF) Tubing
Provides exceptional tensile and tear strength, good biocompatibility, and excellent chemical resistance. Saint Gobain Life Sciences C-Flex (ACDF) Tubing is transparent with low gas permeability and a smooth surface.
Brand: Saint Gobain Life Sciences 374-500-4
Additional Details : Weight : 2.00250kg
Description
- C-Flex ADCF is animal-derived component-free.
- Exceptional tensile and tear strength with good biocompatibility
- Excellent chemical resistance
- Low gas permeability
- Smooth surface
- Transparent.
- Resin meets USP and Class VI requirements. Tubing is manufactured according to GMP.
- Temperature range: 45 to 135°C (50 to 275°F)
- Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
Specifications
USP, USDA, GMP | |
12.8 mm | |
19 mm | |
3.175 mm | |
1 Pk. | |
Transparent | |
135°C |
Autoclavable | |
C-Flex | |
15.24 m | |
-45°C | |
Sterile | |
17 psi |