missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab Bravo Grid Divider, Cardboard
For organizing, storing, and archiving samples in cryoboxes.
7.70 DKK - 28.55 DKK
Specifications
Material | Fiberboard |
---|---|
Type | Grid Divider |
For Use With (Application) | Dry and Refrigerated Storage/Archiving |
For Use With (Equipment) | Cryoboxes 133 x 133 mm |
Product Code | Brand | Design | Diameter (Metric) Well | Height (Metric) | Holds | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Design | Diameter (Metric) Well | Height (Metric) | Holds | Price | Quantity & Availability | ||
12480641
|
National Lab
RB10251313N |
13x13 | 9 mm | 25 mm | 169 (9 mm Diameter Tubes) |
13.25 DKK
Each |
In Stock
Log in to see stock. |
||
12410651
|
National Lab
RB10300505N |
5x5 | 24.5 mm | 30 mm | 25 (24.5 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12410661
|
National Lab
RB10400505N |
5x5 | 24.5 mm | 40 mm | 25 (24.5 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12400671
|
National Lab
RB10650505N |
5x5 | 24.5 mm | 65 mm | 25 (24.5 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12430651
|
National Lab
RB10300707N |
7x7 | 17.3 mm | 30 mm | 49 (17.3 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12440651
|
National Lab
RB10300808N |
8x8 | 15 mm | 30 mm | 64 (15 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12440661
|
National Lab
RB10400909N |
9x9 | 13 mm | 40 mm | 81 (13 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12460651
|
National Lab
RB10301010N |
10x10 | 12 mm | 30 mm | 100 (12 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12450671
|
National Lab
RB10651010N |
10x10 | 12 mm | 65 mm | 100 (12 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12400651
|
National Lab
RB10300404N |
4x4 | 30.8 mm | 30 mm | 16 (30.8 mm Diameter Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Cardboard construction
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Suitable for cryoboxes
Specifications
Fiberboard | |
Grid Divider | |
Dry and Refrigerated Storage/Archiving | |
Cryoboxes 133 x 133 mm |