missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ General Industrial Labels
For use with TLS2200™ and TLS PC Link™ thermal transfer printers
Brand: Brady™ 018625
Additional Details : Weight : 0.11340kg
Description
- Cut-to-fit
- Easy-to-load, industrial-strength labels and tapes are available in a wide variety of materials, sizes, and colors to meet surface, color, and regulatory requirements
- For smooth surfaces such as uncoated metal, plastic, and glass, use “permanent” tapes
- Material choices include glossy or clear polyester, metallized polyester with a silver finish, colored vinyl, and heat-shrinking polyolefin
- Use “Ultra-Aggressive” tapes on highly textured and/or low-surface energy surfaces such as powder coated, plastic ABS, and polypropylene
Specifications
TLS 2200/TLS PC Link Labels | |
Yellow | |
Label | |
Printer Label | |
1 | |
-70°C to +40°C | |
0.004 in. | |
15.24 m | |
25.40 mm | |
127 cm |
Permanent Acrylic | |
Matte | |
Vinyl | |
Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top | |
1 Roll | |
11 lb./in. | |
0.107 mm | |
1 in. | |
50 in. |