missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Borosilicate Glass Syringe For HP

For reduced non specific sample interaction and increased analyte recovery

Brand:  Trajan Scientific and Medical™ 002805

Additional Details : Weight : 0.10000kg

Product Code. 10666601

  • 660.00 DKK / Each
Estimated Shipment: 02-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

For Agilent Technologies Autosamplers

  • Cone tipped removable needle
  • Volume: 10μL
  • Needle Length: 42mm
Specifications

Specifications

Borosilicate Glass (Barrel)
0.11 mm
0.42 mm
1/Ea.
Cone
26 G
6.5 mm
Syringe
10 μL
HP
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers