Få mere at vide
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
Shop alle Fisherbrand produkterBeskrivelse
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
Chemically inert pipets have negative graduations as well as bidirectional scales.
Ordreinfo
Individually wrapped and multipacked pipets come in sterile and plugged; nonplugged bulk-packed pipets are also available.
Overholdelse
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Tekniske data
Tekniske data
| Certificeringer/compliance | ASTM E714, USP Type I, ASTM E438, Type I, Class B |
| Materiale | Borosilicate Glass |
| Sterilitet | Sterile |
| Uddannet | Yes |
| Gradueringer | 0.01 mL |
| Negative gradueringer | 0.2 mL |
| Mængde | 125 |
| Tip stil | Regular Tapered |
| Tolerance | ±0.13 mL |
| Emballagetype | Individually Wrapped; Inner Pk. Qty: 125 |
| Vis mere |
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.