missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Burettes with Straight Valve Stopcock, Black Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Burettes with Black Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3100275
Additional Details : Weight : 0.25000kg
Description
- Clear glass
- Short line
- With black graduation
- Acc. to DIN EN ISO 385
- Straight valve stopcock with PTFE spindle
Specifications
Clear | |
Glass | |
Schellbach Stripes | |
Straight | |
±0.075 mL | |
Class B |
50 mL | |
0.1 mL | |
Black | |
Glass | |
Buret | |
DIN EN ISO 385 |