Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine
Used in a wide range of mammalian cell culture applications. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine is suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cellls and is manufactured in accordance with cGMP regulations.
Brand: Lonza™ BE12-917F
Additional Details : Weight : 0.50000kg
Description
- DMEM is a modification of Basal Medium Eagle (BME)
- Contains four-times the concentrations of the amino acids and vitamins
- The high glucose version is well suited to high density suspension culture
- Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
2° to 8°C | |
DMEM Media | |
Sterile-filtered through two consecutive 0.2 μm filters | |
No Glutamine, No Phenol Red | |
500 mL |
Liquid | |
Sterile | |
Glucose | |
7 to 7.4 |