missing translation for 'onlineSavingsMsg'
Learn More

Harvard Bioscience™ BioDrop DUO UV/Vis Spectrophotometer

Ideal solution for measuring micro-volume samples with flexibility.

Brand:  Harvard Bioscience™ 80-3006-61

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15642047

  • 71085.01 DKK / Each


Estimated Shipment
16-03-2018
Add to basket

Description

Description

  • Never have to calibrate with built-in sample port
  • Two ways to measure micro-volume samples: in-built sample port for micro-volume measurements and cuvette holder
  • Extended capability for micro-volume measurement with the BioDrop Cuvette 125 for highly concentrated samples
  • Fast operation switch on and measure DNA sample in <4 seconds
  • Built in sample port is easy to clean and maintain
  • USB port for USB memory stick
  • BioDrop resolution life science PC software for powerful analysis
  • 5.7 in. color capacitive touchscreen
  • Software languages: English, Simplified Chinese, French, German, Spanish
  • Life Science PC Software: DNA, RNA, oligo, direct UV and colorimetric protein methods, dye labelling efficiency, Tm calculation
Specifications

Specifications

BioDrop DUO UV/Vis Spectrophotometer
-0.3A to 2.5A (-0.3A to 50A: 10mm equivalent)
±0.005A or 1% of the reading, whichever is the greater at 546nm
5.7 in. color capacitive touchscreen
<0.5%T at 220nm and 340nm using NaNO2
90 to 250V
Pulsed Xenon lamp: Three year warranty
Wavelength: ±2nm
USB port for USB memory stick
Life Science PC Software
BioDrop DUO
190 to 1100nm
Videos