missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean-D™ Non-Sterile Visitor Coat

Lightweight and comfortable. Nitritex™ BioClean-D™ Non-Sterile Visitor Coat is a disposable coat manufactured from antistatic, low linting and durable CleanTough™ fabric and features a mandarin collar, press stud fastenings, elasticated cuffs and three pockets.

Brand:  Nitritex™ BHVC-XL

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 15489839

  • 3660.00 DKK / Pack of 30


Estimated Shipment
28-09-2020
Add to basket

Description

Description

  • Antistatic, low-linting and durable white CleanTough™ fabric
  • Press studs for easy fastening
  • Bound seams with single needle stitching
  • Mandarin collar and Elasticated cuffs
  • Antistatic EN 1149-5 and low particulating for use in non-critical environments
Specifications

Specifications

ISO 9001:2015, (EU) 2016/425, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2
White
Yes
CleanTough™ fabric
X-Large
Bound
Five pieces per sealed inner PE bag; six inner bags per lined carton (30 pieces)
Non-Sterile
Zipper
Elastic
Non-critical environments
3
Puncture resistance: 8N
108 to 116 cm
Single needle stitching
Unisex
Videos
Documents