missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Bel-Art™ Sterileware™ Pharma Scoops
Shop alle SP Scienceware produkter
Klik for at se tilgængelige muligheder
Kapacitet (metrisk):
30 ml
60 ml
125 ml
250 ml
500 ml
1000 ml
2500 ml
Beskrivelse
- Bright red color reduces chance of scoop being left behind in a sample; can serve as code to avoid cross contamination; can provide contrasting background for light colored samples
- High handle location keeps hand further from sample
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Tekniske data
Tekniske data
| Mængde | 100/Pk. |
| Autoklaverbar | Not Autoclavable |
| Kapacitet (metrisk) | 30 ml |
| Farve | Red |
| Produkttype | Scoop |
| Dimensioner (L x B) | 5.2 x 4 x 2 cm |
| Længde (metrisk) håndtag | 10.1 cm |
| Materiale | High-impact Polystyrene (FDA Grade) |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion