missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Brady™ BBP72 Double-sided Sleeve Printer
Klik for at se tilgængelige muligheder
:
BBP72 Double-sided Printer; Print Speed: 127 mm/s; Resolution: 300 dpi; Print Technology: Thermal Transfer; Weight (Metric): 21 kg; Color Capability: Monochrome
Beskrivelse
The BBP™72 Double-sided Printer is designed with two print heads to print on both the top and bottom of the sleeves simultaneously.
- Double-sided printing eliminates time-consuming, tedious process of rewinding and reprinting
- Ideal for large print run quantities with automatic printing and formatting to reduce label errors
Tekniske data
Tekniske data
| Display Type | Monocolor LCD |
| Print teknologi | Thermal Transfer |
| Bredde (engelsk) | 10 in. |
| Bredde (metrisk) | 254 mm |
| Højde (engelsk) | 15.5 in. |
| Højde (metrisk) | 394 mm |
| Dybde (engelsk) | 22 in. |
| Dybde (metrisk) | 554 mm |
| Farveevne | Monochrome |
| Inkluderer | Printer, Power Cord, Brady™ Workstation Basic Suite, Product and Drivers CDs, Quick Start Guide |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion