missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 Label Printer Datacom Kit
Provides everything necessary for data and telecommunications wire and cable identification needs. Brady™ BBP12 Label Printer Datacom Kit is ideal for customers who require low volume printing on different types of materials.
12611.03 DKK
Specifications
Display Type | Color LCD |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 202 mm |
Height (Metric) | 173 mm |
Depth (Metric) | 258.00 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15582000
|
Brady™
195819 |
BBP12 Label printer 300 dpi - Datacom Kit - UK |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15572000
|
Brady™
195818 |
BBP12 Label printer 300 dpi - Datacom Kit - EU |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Kit includes:
- BBP12 Thermal Transfer Label Printer
- Unwinder
- USB Cable and power cord
- Product CD, Quick Start Guide, and LabelMark Pro CD
- Nylong cloth thermal transfer printer labels
- Self-laminating vinyl thermal transfer printer labels
- BradyBondz™ satin polyester thermal transfer printer labels
- Black 6000 Series hallogen free thermal transfer printer ribbon (110 x 70mm)
- Black 4900 Series thermal transfer printer ribbon (65 x 70mm)
- Black 7950 Series thermal transfer printer ribbon (65 x 70mm)
Specifications
Color LCD | |
202 mm | |
258.00 mm | |
Monochrome | |
64 MB | |
300 dpi | |
Serial, USB, Ethernet | |
2.5 kg | |
Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification | |
1 Year |
Thermal Transfer | |
173 mm | |
Printer: 258 x 202 x 173 mm | |
BBP12 Thermal Transfer Label Printer, Unwinder, USB Cable and power cord, Product CD, Quick Start Guide, and LabelMark Pro CD, Nylong cloth thermal transfer printer labels, self-laminating vinyl thermal transfer printer labels, BradyBondz™ satin polyester thermal transfer printer labels, Black 6000 Series hallogen free thermal transfer printer ribbon, Black 4900 and 7950 Series thermal transfer printer ribbon | |
100 mm/sec. | |
Compatible with CodeSoft, LabelMark, Windows based driver for 3rd party software use | |
5 to 40°C | |
UL; cUL; CE; RoHS; EAC | |
1 Ea. | |
110 to 220 V |