missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagPage+ 400 (Box of 500 bags in packs of 25)
A blender bag with fullscreen micro-perforated filter.
Brand: Interscience 122025
Additional Details : Weight : 0.50000kg
Description
400 mL full-page filter bag - MultiLayer™ (multicoated reinforced complex)- Full-page calibrated micro-perforated filter
- Filter porosity: 280 microns
- Max blending volume: 400 mL
- Optimal blending volume: 50 - 300 mL
- Bag dimensions: 190 x 300 mm
- Box of 500 bags (20 packs of 25 bags)
Specifications
Lateral Filter Pour Bag | |
BagPage + is a blender bag with a full-screen microperforated filter. Filtration is instantaneous without risks of cross contaminations. A unique welding system on the bag allows pipetting without error. | |
0.70 pt. | |
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual) | |
Single-use | |
Lab blenders | |
144 μm | |
Yes | |
500 | |
Pouch | |
Pouch | |
Gamma ray treated: Gamma 5 to 12 kGy, with certificate | |
-40°C to 80°C | |
7.48 in. | |
8.66 in. | |
7.48 in. | |
420 mm | |
11.02lb |
In a temperate and dry place, away from humidity and light | |
Not Autoclavable | |
400 mL | |
Transparent | |
BagPage + 400 mL is suitable for samples of 25 g in the food industry. | |
Sterile | |
50-300 mL | |
No | |
25 | |
Less than 250 microns | |
500 | |
-40°F to 176°F | |
190 x 300 mm | |
190 mm | |
220 mm | |
16.54 in. | |
11.81 in. | |
5 kg |