missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Back Access Port (30 mm)
For Use With: BINDER units KB 23, KB 53, KB 115
Brand: BINDER™ 8012-1292
2958.92 DKK valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 0.00001kg
Description
- For use in back
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Access port with silicone plug - 30 mm, back | |
Access Port | |
Silicone Plug |
BINDER Chambers KB 23, KB 53, KB 115 | |
Back | |
30 mm |