missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Description
- Tapered arms are rigid with steps to give firm grip
- Autoclavable at 121°C

Specifications
Autoclavable | |
Polypropylene | |
T Pattern | |
Connector |
7 mm | |
10/Pk. | |
White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon Polypropylene T Pattern Connector > I.D.: 7mm
Spot an opportunity for improvement?Share a Content Correction