missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene One Mark Class B Pipets
Measure liquids with precision. The Azlon™ Polypropylene One Mark Class B pipets are designed for accuracy.
Brand: Azlon PDH605
Additional Details : Weight : 0.11000kg
Description
- Calibrated to meet Class B tolerances
- Permanently marked with ring and inscriptions
Specifications
Calibrated to Class B tolerances | |
Yes | |
12 Pack | |
Translucent | |
Polypropylene | |
5 mL |
B | |
0.1 mL | |
±0.1 mL | |
450 mm | |
Graduated Pipette |