missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Azlon™ LDPE smalhalsede runde flasker
Klik for at se tilgængelige muligheder
Kapacitet (metrisk):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
missing translation for 'unitSize'
Hver
Pakke med 10
Pakke med 5
Description
Brug disse gennemsigtige, fleksible plastikflasker til en bred vifte af væskeopbevaring og prøveudtagning. Azlon™ LDPE-flasker med smal hals er kraftige og holdbare.
- Translucent, flexible LDPE bottles with polypropylene screw caps
- Suitable for food contact applications in accordance with EU and USA regulations
- Batch certificate available to download online
- Bulk packs contain an equal number of bottles and caps, packed separately
- Good general chemical resistance
Specifications
Specifications
| Kapacitet (metrisk) | 2000 mL |
| Farve | Translucent |
| Materiale | LDPE |
| nr. pr. pakke | 30 |
| Emballage | Bulk |
| Mængde | 30/Pk. |
| Mund | Narrow |
| Form | Round |
| Højde (metrisk) | 237 mm |
| Diameter (metrisk) | 120 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction