missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Axygen™ AxyMats™ Tætningsmåtter til 500uL 96-brøndsplader
Shop alle Axygen Scientific produkter
Klik for at se tilgængelige muligheder
Forspaltet:
Nej
Sterilitet:
Ikke steril
Steril
Pakningsstørrelse:
Pakke med 10
Pakke med 50
Description
Axygen AxyMat sealing mats can be used in a wide range of temperatures for PCR and storage applications. AxyMats minimize evaporation and are made of research-grade silicone which can be autoclaved. They can be reused following a bleach wash and ethanol rinse protocol.
Specifications
Specifications
| Farve | Natural |
| Materiale | Silicone |
| Sterilitet | Steril |
| Autoklaverbar | Autoclavable |
| Antal Wells | 96 |
| nr. pr. sag | 5 |
| nr. pr. pakke | 10 |
| Forspaltet | Nej |
| Produkttype | Sealing Mat |
| Pladekompatibilitet | 96-well Deep Well Plate, 0.5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction