missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Kartell Autoclave Sterilization Tape
Beskrivelse
- The adhesive is based on solvent-free rubber, highly resistant to temperature and humidity. They ensure adhesion on lightweight papers, plastics, metals, clothes and non-wovens.
- When subjected to a standard steam sterilization cycle, the ink printed on the back of the tape changes from light to dark color.
- Once processed, the tape can be easily removed, without any release of adhesive on the application surface.
- The indicator tape is intended for use by healthcare professionals and serves to mark wrappings that have undergone the sterilization process, so that they can be distinguished from non-sterilized units.
- You can write on the tape with non-toxic indelible ink to document the necessary information (e.g. date, sterilizer, contents, load/cycle).
- Minimum conditions for change Steam 10 min 121°C or 2 min 134°C. SURFACE: impregnated semi-creased paper printed with LEAD-FREE vapour indicator ink ADHESIVE: solvent-free rubber
Tekniske data
Tekniske data
| Autoklaverbar | Autoclavable |
| Dimensioner (L x B) | 19 mm x 50 m |
| Til brug med (applikation) | Steam Sterilization |
| Til brug med (udstyr) | Autoclaves |
| Model- | 105200 |
| Produkttype | Lead-free Indicator Tape |
| Latex fri | Yes |
| Sterilitet | Non-sterile |
Do not freeze. Keep away from sterilizers and excessive heat. The product should be stored under normal storage conditions (30 to 70% RH, 15 to 30°C). The tape must be protected and detached away from direct light and heat sources. Dispose according to Regulations in force.
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?