missing translation for 'onlineSavingsMsg'
Få mere at vide

Nabertherm™ Ashing Furnace LV 3/11

Artikelnummer. 17367999 Shop alle Nabertherm produkter
Klik for at se tilgængelige muligheder
Controller type:
B510
C550
Stil:
Flap Door
Lift Door
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 17367999

Brand: Nabertherm™ LV034H1LN1

Denne vare kan ikke returneres. Se returpolicy

Designed especially for laboratory ashing processes up to 1050°C. Applications include determining loss on ignition, as well as ashing food and plastics for subsequent substance analysis. A special fresh-air and exhaust air system ensures that the air is replaced six times per minute.

  • Incoming air is preheated to ensure temperature uniformity
  • Temperature uniformity according to DIN 17052-1 to ±10°C in the defined empty work area (from 550°C)
  • Suitable for many standardized ashing processes according to ISO, ASTM, EN, and DIN
  • Ceramic heating plates with integral heating elements are safeguarded against fumes/splashing, and easy to replace
  • Dual shell housing for low external temperatures and stability
  • Lift door (LVT) faces the hot surface away from the operator
  • Flap door (LV) can be used as work platform
  • Air exchange of more than 6 times per minute
  • Exhaust air outlet in rear wall of furnace

Additional Equipment

  • Charging trolley with solid or perforated trays to load the furnace in different levels, including holders to insert/remove the trays
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Charging rack with closed or perforated trays for loading the furnace in two levels, includes holder for inserting/removing the trays up to a max. temperature of 800°C

Tekniske data

Controller type B510
Kapacitet (metrisk) 3 L
Temperatur (metrisk) 1100°C
Type Furnace
Stil Lift Door
Temperaturensartethed ±10°C
Mål (D x B x H) Indvendig 140 x 160 x 100 mm
Mål (L x B x H) Udvendig 360 x 385 x 735 mm
Vægt (metrisk) 20 kg
Elektriske krav Single Phase
Spænding 220/240 V
Watt 1.2 kW
Frekvens 50/60 Hz
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.