missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Arsenic Solution for ICP, 1g/L, HNO3 Matrix, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Unit Size:
100mL
250mL
500mL
Specifications
Specifications
Solution Contains | HNO3 |
Concentration | 1 g/L |
Quantity | 100 mL |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Safety and Handling

Product Identifier
- Single-element Standard Solution for ICP. Arsenic (As) 1000mg/l in HNO3 2%
- Danger
- Carcinogenicity Category 1A
- H350-May cause cancer.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Arsenic Solution for ICP, 1g/L, HNO3 Matrix, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction