missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Antimony(III) Chloride, ACS, For Analysis, EMSURE™, MilliporeSigma™
Description
For analysis
Specifications
Specifications
| Kemisk navn eller materiale | Antimony(III) chloride |
| Fysisk form | Solid |
| Mængde | 1 kg |
| FN nummer | UN 1733 |
| Formel vægt | 228.1 |
| Grad | ACS |
| Lugt | Stinging |
| Emballage | Glass bottle |
| Udseende | Colorless solid |
| Damptryk | 0.16 hPa at 20°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?