missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Kern Sohn Analytical Balance ABT
Klik for at se tilgængelige muligheder
Volumen:
101 g
120 g
220 g
320 g
42 g, 120 g
82 g, 220 g
Pakningsstørrelse:
Hver
Beskrivelse
- Automatic internal adjustment in the case of a change in temperature = 0,5°C or time-controlled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
- Dosage aid: High stability mode and other filter settings can be selected
- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Printout of a GLP-compliant calibration report conveniently at the touch of a button
- Automatic data output to the PC/printer each time the balance is steady
- Large glass draught shield with 3 sliding doors for easy access to the items being weighed.
- Protective working cover included with delivery
Tekniske data
Tekniske data
| Volumen | 101 g |
| Læsbarhed | 0.01 mg |
| Linearitet | 0.15 mg |
| Gentagelighed | 0.05 mg |
| Elektriske krav | Universal Mains Adapter |
Korrektion af produktindhold
Fisher Scientific Encompass-programmet tilbyder varer, som ikke er en del af vores distributionsportefølje. Disse produkter har typisk ikke billeder eller detaljerede beskrivelser. Vi er dog forpligtet til at forbedre din shoppingoplevelse. Brug formularen nedenfor til at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion