missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Kern Sohn Analytical Balance ABS
Klik for at se tilgængelige muligheder
Volumen:
82 g
120 g
220 g
320 g
Beskrivelse
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- Dosage aid: High stability mode and other filter settings can be selected
- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
- Automatic data output to the PC/printer each time the balance is steady
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Protective working cover included with delivery
- Fully automatic manufactured weighing cell from one piece of material
- Stable temperature behaviour
- Short stabilization time: Steady weight values within approx. 3 sec under laboratory conditions
- Shock proof construction
- High corner load performance
Tekniske data
Tekniske data
| Volumen | 120 g |
| Læsbarhed | 0.1 mg |
| Linearitet | 0.3 mg |
| Gentagelighed | 0.2 mg |
| Elektriske krav | Universal Mains Adapter |
Korrektion af produktindhold
Fisher Scientific Encompass-programmet tilbyder varer, som ikke er en del af vores distributionsportefølje. Disse produkter har typisk ikke billeder eller detaljerede beskrivelser. Vi er dog forpligtet til at forbedre din shoppingoplevelse. Brug formularen nedenfor til at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion