missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium Cerium(IV) Nitrate, 0.1M, Chem Lab™
Click to view available options
Quantity:
1 L
Unit Size:
1 L
Specifications
Specifications
Melting Point | 0°C |
Color | Orange |
pH | <1 |
Physical Form | Liquid |
Quantity | 1 L |
Concentration or Composition (by Analyte or Components) | 54.823g (NH4)2Ce(NO3)6 200mL HNO3 65% /l H2O = 0.1 N (±0.0002/20°C) |
Odor | Odorless |
Density | 1.08g/mL |
Safety and Handling


Product Identifier
- Ammonium cerium(IV) nitrate 0.1 mol/l
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Ammonium cerium(IV)nitrate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ammonium Cerium(IV) Nitrate, 0.1M, Chem Lab™ >
Spot an opportunity for improvement?Share a Content Correction