missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap
Click to view available options
Capacity (Metric):
8 mL
120 mL
250 mL
500 mL
Neck Finish:
20-400
38-400
45-400
53-400
Quantity:
12/Cs.
24/Cs.
84/Cs.
912/Cs.
Description
Includes
Polypropylene Pulp/Vinyl lined cap
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
- Features wide mouth opening for easy transfer of contents
- Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
Poplypropylene Pulp/Vinyl Lined Caps
- Good impact strength and pliability
- Can be remelted after they are formed
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Closure Liner | With Liner |
Closure Material | Polypropylene |
Closure Size | 20-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 25 mm |
Through the Closure Dispensing | Yes |
Product Type | Wide Mouth Packer Bottle |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.27 oz. |
Color | Amber |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'